DV
SPECTRUM

D-Glucoheptose, 1g, CAS 62475-58-5

  • Item # 46AL89
  • My Part #
  • Mfr. Model # G3357-1GM
  • Catalog Page # N/A
  • UNSPSC # 41116011
D-Glucoheptose, 1g, CAS 62475-58-5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item D-Glucoheptose
  • Concentration 100%
  • CAS Number 62475-58-5
  • Molecular Weight 210.18
  • Chemical Formula C7H14O7
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 1g
  • Chemical Family Type Bases
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.