Skip Content
DV
SPECTRUM

Bis(Amino Methylpyrimidyl), 5g

  • Item # 26ZD48
  • Mfr. Model # B1958-5G
  • Catalog Page # N/A
  • UNSPSC # 41116001
Bis(Amino Methylpyrimidyl),5g close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All B

Technical Specs

  • Item 4,4'-Bis(2-Amino-6-Methylpyrimidyl) Disulfide
  • CAS Number 69945-13-7
  • Molecular Weight F.W. 280.37
  • Chemical Formula C10H12N6S2
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 5g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

Alternate Search Terms