Skip Content

DV
SPECTRUM

Aniline Blue (Spirit Soluble),25g

  • Item # 26WM09
  • My Part #
  • Mfr. Model # A0597-25G
  • Catalog Page # N/A
  • UNSPSC # 41116130
Aniline Blue (Spirit Soluble),25g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Aniline Blue (Spirit Soluble)
  • CAS Number 8004-91-9
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 25g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Alternate Search Terms