Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SPECTRUM

Isopropyl Alcohol; 1L; Amber Glass;67-63-0

  • Item # 6NMW5
  • Mfr. Model # I1048-1LTGL-CS6
  • Catalog Page # N/A
  • UNSPSC # 12352104
Isopropyl Alcohol; 1L; Amber Glass;67-63-0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $393.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 18.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reagent, ACS is a colorless, flammable compound that contains a very strong odor. Isopropyl alcohol has many uses, including as an analytical solvent reagent in the laboratory. Other chemical applications include use as a chemical synthesis intermediate, disinfectant, fuel additive and as a biological specimen preservative.

View More

Technical Specs

  • Item Isopropyl Alcohol
  • CAS Number 67-63-0
  • Molecular Weight 60.1
  • Chemical Formula C3H8O
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS Reagent
  • Chemical Container Size 1L
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1219, Isopropanol, 3, PG II
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA and PR

  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.