Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SPECTRUM

70% USP Isopropyl Alcohol, 4L Plastic Jug

  • Item# 6RFT6
  • Mfr. Model# IS120-4LTPL
  • Catalog Page# N/A
  • UNSPSC# 12352104
70% USP Isopropyl Alcohol, 4L Plastic Jug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $187.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ISOPROPYL ALCOHOL, 70 PERCENT, USP, is a colorless and flammable chemical compound also known as Rubbing Alcohol. It is a cooling and soothing liquid for external applications to minimize the risk of infection and is not suitable for internal consumption. Spectrum Chemical USP products, including all USP alcohol products are manufactured, packaged and stored under current Good Manufacturing Practices (cGMP) per 21CFR part 211 in FDA registered and inspected facilities.

View More

Technical Specs

  • Item Isopropyl Alcohol
  • Concentration 70%
  • Chemical Container Material Plastic
  • Chemical Container Type Jug
  • Chemical Grade USP
  • Chemical Container Size 4L
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II
  • Special Information Manufactured Using USP Grade Raw Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA and PR

  • This item is restricted for international sale.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.