Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPECTRUM

1,3-Dioxolane,4L

  • Item # 39H257
  • My Part #
  • Mfr. Model # D2371-4LT55
  • Catalog Page # N/A
  • UNSPSC # 12191602
1,3-Dioxolane,4L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dioxolane 1,3-Dioxolane finds great utility in many formulation as a powerful aprotic solvent with low toxicity and low boiling point (76 °C) and an inhibitor in 1,1,1-trichloroethane. Similar to most ethylene glycol-based ethers, 1,3-dioxolane can dissolve many inorganic salts. The product finds great utility in metal working and electroplating as brightening additive (Ni & Cu) and increasing the effectiveness of mineral etching solutions.

View More

Technical Specs

  • Item 1,3-Dioxolane
  • CAS Number 646-06-0
  • Molecular Weight 74.08
  • Chemical Formula C3H6O
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 4L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1166, Dioxolane, 3, PG II
  • Special Information Inhibited with BHT.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.