Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SPECTROLINE

Refrigerant Leak Detection Kit

  • Item# 14A013
  • Mfr. Model# OPK-50GS/E
  • Catalog Page# N/A
  • UNSPSC# 41111809
Refrigerant Leak Detection Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Leak Detection Kits and Accessories
Fluorescent leak detection kits use OEM-approved universal/POE (polyolester) solvent-free dyes that reveal leaks as small as 1/8 oz. per yr. or less. Compatible with CFCs, HCFCs, HFCs, and ammonia. Use with small and medium air conditioning refrigeration systems.

View More

Technical Specs

  • Item Refrigerant Leak Detection Kit
  • Type Blue LED
  • Powered By 2 AA Batteries
  • Dye Included Yes
  • Typical Application Locate Refrigerant Leaks In Air Conditioning And Refrigeration Systems
  • Includes OPTIMAX Jr Leak Detection Flashlight, (1) GS-1E, (2) GS-2E, and (1) GS-3 Fluorescent Dye Capsules, Bleed Valve, Hose Assembly, Purge Capsule, UVS-40 Glasses, CR-800 GLO-AWAY Dye Cleaner, Carrying Case
  • Manufacturers Warranty Length 1 Year
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.