ST
SPECTROLINE

Leak Detection Kit, Small/Medium System

  • Item # 34GR04
  • My Part #
  • Mfr. Model # OLK-400EZ/E
  • Catalog Page # 3009
  • UNSPSC # 41111809
Leak Detection Kit, Small/Medium System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $264.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fluorescent leak detection kit uses OEM-approved universalPOE (polyolester) solvent-free dyes that reveal leaks as small as 1/8 oz. per yr. or less. Compatible with CFCs, HCFCs, and HFCs and an inspection range up to 25 ft. Injector easily overcomes systems pressure and you can add fluorescent dye even if the system is live. The included leak detection flashlight comes with a rechargeable battery and charger. Kit can treat up to 50 lb. of refrigerant, 4 gal. of lubricant, or 24 tons of cooling.

View More

Technical Specs

  • Item Leak Detection Kit
  • Type Multi-Dose
  • Powered By Rechargeable Lithium-Ion Battery
  • Dye Included Y
  • Typical Application Small and Medium Refrigeration Systems
  • Includes Fluorescent Leak Detection Flashlight, EZ-Ject Dye Injection System, (2) 0.5 oz. EZ-4/E Multi-Dose Fluorescent Dye Capsules, GLO-AWAY Dye Cleaner, Fluorescence-Enhancing Glasses, Drip Plugs
  • Manufacturers Warranty Length 1 yr.
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.