Skip Content

ST
SPECTROLINE

Hydraulic Oil Leak Detection Kit

  • Item # 46AY07
  • My Part #
  • Mfr. Model # OLK-444
  • Catalog Page # 2552
  • UNSPSC # 41111932
Hydraulic Oil Leak Detection Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $363.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oil Leak Detection Kit with UV LED lamp is used for all petroleum and synthetic fluid systems. This environmentally kit hleps pinpoint the exact source of levels. Includes OPTI-LUX™ 400 Cordless, rechargeable violet Light LED Flashlight with battery charging cradle with AC/DC cord sets, (1) OIL-GLO 44-8 Dye, glasses, GLO-Away dye cleaner, and medium carrying case. Powered by rechargeble lithium-ion batteries.

View More

Technical Specs

  • Item Hydraulic Oil Leak Detection Kit
  • Type UV LED Lamp
  • Powered By Rechargeable Lithium-Ion Battery
  • Dye Included Y
  • Typical Application Industrial Fluid Systems
  • Includes OLX-400I Opti-Lux 400 Cordless, Rechargeable Violet Light LED Flashlight with Battery Charging Cradle with AC and DC Cord Sets, (1) Rechargeable Lithium-Ion Battery, Lanyard, (1) OIL-GLO 44-P Dye, UVS-40 Glasses, GLO-Away Dye Cleaner and Medium Green Carrying Case
  • Manufacturers Warranty Length 1 yr.
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.