Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SPECTROLINE

Hydraulic Leak Kit, UV Lamp

  • Item# 39D694
  • Mfr. Model# MLK-35A
  • Catalog Page# 3128
  • UNSPSC# 41111809
Hydraulic Leak Kit,UV Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,495.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SPECTROLINE® aviation fluid leak detection kit is designed to help pinpoint the source for leaks in aviation fuel, lubrication, and hydraulic systems. Works with all petroleum- and synthetic-based lubricants and fluids. Environmentally friendly kit includes the MAXIMA™ UV lamp and Aero-Brite™ universal fluorescent dye.

View More

Technical Specs

  • Item Hydraulic Oil Leak Detection Kit
  • Type UV Lamp
  • Dye Included Y
  • Typical Application Aviation Fluid Systems
  • Includes MAXIMA(TM) ML-3500S UV Lamp, AD-8609-0008 Aero-Brite(TM) Dye for Aircraft Fluid Systems, UVS-30 and UVS-40 Glasses, GLO-AWAY Dye Cleaner and CC-350
  • Manufacturers Warranty Length 1 Year
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.