Skip Content
ST
SPECTROLINE

Dye Leak Detector, Universal/POE

  • Item # 14A015
  • Mfr. Model # GS-2/ECS
  • Catalog Page # 3070
  • UNSPSC # 41111809
Dye Leak Detector,Universal/POE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $12.71 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SPECTROLINE® Glo-Stick® leak detection capsule allows you to add fluorescent dye and refrigerant in just 1 step. Prefilled, single-dose disposable dye capsules eliminate measuring, pouring, and messy spills. Uses OEM-approved universal/POE (polyester) solvent-free dye that reveals leaks as small as 1.8 oz. per year or less. Compatible with all refrigerants and lubricants with an inspection range up to 25 ft. Works in all small to medium systems including high-pressure R-410A systems.

View More

Technical Specs

  • Item Dye Capsule Leak Detector
  • Amount of Oil in System 1.7 qts. to 3.2 qts.
  • Amount of Refrigerant 5 - 9.9 Lbs.
  • Dye Type Universal/POE
  • Typical Application AC & R Systems From 2 To 6 Tons
  • Type of Compressor Oil POE, Mineral Oil, Alkyl Benzene.
  • Capsule Size 0.52 oz.
  • Capsule Type Plastic
  • Package Quantity 1
  • Manufacturers Warranty Length 30 Days
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.