C3
SPECTROLINE

Dye Leak Detector,Universal/POE

  • Item # 14A014
  • My Part #
  • Mfr. Model # BEZ-4/ECS
  • Catalog Page # 3009
  • UNSPSC # 41111809
Dye Leak Detector,Universal/POE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SPECTROLINE® Big EZ™ LeakFinder™ is a fluorescent dye capsule leak detector that uses OEM-approved universal/POE (polyester) solvent-free dyes that reveal leaks as small as 1.8 oz. per year or less. Compatible with CFCs, HCFCs, and HFCs with an inspection range up to 25 ft.

View More

Technical Specs

  • Item Dye Capsule Leak Detector
  • Amount of Oil in System Up to 16 gal.
  • Amount of Refrigerant Up to 400 lb.
  • Dye Type Universal/POE
  • Typical Application Medium To Large AC&R Systems
  • Type of Compressor Oil POE, Mineral Oil, Alkyl Benzene.
  • Capsule Size 4.0 oz.
  • Capsule Type Plastic
  • Package Quantity 1
  • Manufacturers Warranty Length 30 Days
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.