Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SPECTRACIDE

DEET-Free Indoor/Outdoor Insecticide, 35 lb. Granular

  • Item # 36WG23
  • Mfr. Model # HG-96202
  • Catalog Page # 1063
  • UNSPSC # 10191509
DEET-Free Indoor/Outdoor Insecticide, 35 lb. Granular close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $56.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 34.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Granulated insecticide attacks the insect's nervous system to effectively kill ants, centipedes, crickets, fleas, grubs, pill bugs, and more.

View More

Technical Specs

  • Item Insecticide
  • Insect Control Type Kills
  • Insect Group Crawling
  • Targeted Insects Ants, Centipedes, Crickets, Fleas, Mosquitoes, Roaches, Spiders, Ticks
  • Form Granular
  • Size 35 lb.
  • Active Ingredients Gamma Cyhalothrin
  • DEET Concentration DEET-Free
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Dilution Ratio Ready to Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: VI

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.