Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SPECTRACIDE

1 gal. Concentrate Vegetation Killer; Covers 300 sq. ft.

  • Item # 36WG59
  • Mfr. Model # 96268
  • Catalog Page # 1044
  • UNSPSC # 10171701
1 gal. Concentrate Vegetation Killer; Covers 300 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $26.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Concentrated herbicide can be used on driveways, patios and sidewalks to kill a variety of vegetation. Provides visible results in 24 hours and prevents regrowth for up to 1 yr.

View More

Technical Specs

  • Item Vegetation Killer
  • Type Concentrate
  • Size 1 gal.
  • Coverage 300 sq. ft.
  • Contains 5.03% Glyphosate
  • Application Method Tank Sprayer
  • For Use On Kills Weeds and Prevents Plant Growth for Up to 1 yr.
  • Meets EPA Registered
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: VA and VI

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.