Skip Content

TP
SPECSEAL

Firestop Spray, 5 gal. Pail, Up to 3 hr. Fire Rating, Red

  • Item # 52ZX41
  • My Part #
  • Mfr. Model # FT305R
  • Catalog Page # N/A
  • UNSPSC # 46191503
Firestop Spray, 5 gal. Pail, Up to 3 hr. Fire Rating, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $545.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STI® SpecSeal® FastTack Firestop Spray is an ideal weather-resistant firestop spray. FastTack’s hybrid copolymer formula was developed to counter the stalling effects of weather while providing washout resistance and fast tack-free times.

• Spray up till the first drops of rain
• Tack-free within 35 min.
• Resistant to Wind-Driven Rain, ASTM D6904
• Will not washout
• Cures even in below-freezing conditions

View More

Technical Specs

  • Firestop Item Firestop Spray
  • Color Red
  • Container Type Pail
  • Size 5 gal.
  • Fire Rating Up to 3 hr.
  • Firestop Application Concrete Floor,Concrete Walls,General Purpose
  • Application Method Spray
  • Material Elastomeric
  • Standards UL Classified, ASTM E 2307, ASTM E 1966, ANSI/UL2079, ASTM E814, ANSI/UL 1479, ASTM E 1399, ASTM E 119 (ANSI/UL 263)
  • Item Firestop Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.