Navigation Menu New

Access My Account, Order History, Lists and more here.

49VU17 CD402 UNSPSC # 46191503

Firestop Pipe Collar: 4 in For Pipe Size, Cables/Insulated Pipe/Metal Pipe, Up to 3 hr, 20 in Ht

  • Item # 49VU17
  • Mfr. Model # CD402
  • UNSPSC # 46191503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Eliminate coring and firestop before the concrete pour with STI® SpecSeal® CID Cast-In Firestop Devices. Includes a sleeve, concrete core, and firestop rolled into a single device.

• Tested for combustible and noncombustible penetrants
• Incorporates built-in smoke- and water-resistant seal
• Usable in concrete floors as thin as 2-1/2 in.

Tap image to zoom.

Roll over image to zoom.

Firestop Pipe Collar: 4 in For Pipe Size, Cables/Insulated Pipe/Metal Pipe, Up to 3 hr, 20 in Ht

  • Item # 49VU17
  • Mfr. Model # CD402
  • UNSPSC # 46191503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Eliminate coring and firestop before the concrete pour with STI® SpecSeal® CID Cast-In Firestop Devices. Includes a sleeve, concrete core, and firestop rolled into a single device.

• Tested for combustible and noncombustible penetrants
• Incorporates built-in smoke- and water-resistant seal
• Usable in concrete floors as thin as 2-1/2 in.

Technical Specs

  • Firestop Item Pipe Collar
  • For Pipe Size 4 in
  • Firestop Application Cables, Insulated Pipe, Metal Pipe
  • Fire Rating Up to 3 hr
  • Height 20 in
  • Max. Concrete Thickness 20 in
  • Material Plastic
  • Color Yellow
  • Standards ASTM E814 (UL 1479), UL Certified
  • Item Firestop Pipe Collar

Eliminate coring and firestop before the concrete pour with STI® SpecSeal® CID Cast-In Firestop Devices. Includes a sleeve, concrete core, and firestop rolled into a single device.

• Tested for combustible and noncombustible penetrants
• Incorporates built-in smoke- and water-resistant seal
• Usable in concrete floors as thin as 2-1/2 in.

Back to Top