Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SPECSEAL

Pipe Cast-In Device, Cables, Concrete Wall, Insulated Pipe, Metal Pipe Application, Up to 3 hr. Fire

  • Item # 49VU20
  • My Part #
  • Mfr. Model # CD401DK
  • Catalog Page # N/A
  • UNSPSC # 46191503
Pipe Cast-In Device, Cables, Concrete Wall, Insulated Pipe, Metal Pipe Application, Up to 3 hr. Fire close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STI® SpecSeal® watertight, factory-manufactured, intumescent Pipe Cast-In Device is ideal for use as a watertight penetration seal in fire-rated bulkheads, and decks. Watertight firestop collars are comprised of a stainless steel body with a mild steel flange for easy weld attachment and lined with a molded, intumescent insert that rapidly expands more than 60X to contain the fire to the point of origin, restricting the passage of fire, smoke, and hot gases. A rubber bushing is integrated into the collar to ensure watertightness.

• Heavy- gauge, chromium rich 316 stainless steel construction
• Provides watertightness up to 4 bar and gastightness up to 1 bar
• Features a watertight rubber grommet rated up to 6 bar
• Solid design requires pipe to be inserted through the watertight bushing.
• Flexible intumescent liner accommodates vibration and will not damage pipe
• Resistant to aging and weathering

View More

Technical Specs

  • Firestop Item Pipe Cast-In Device
  • For Pipe Size 4"
  • Firestop Application Cables,Concrete Wall,Insulated Pipe,Metal Pipe
  • Fire Rating Up to 3 hr.
  • Height 10"
  • Material Plastic
  • Color Yellow
  • Standards ASTM E814 (UL 1479), UL Certified
  • Item Firestop Pipe Cast-In Device
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.