Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECO TECHNOLOGIES

Weatherproof IP Camera, w/SD Card Slot

  • Item# 22A899
  • Mfr. Model# O2D3
  • Catalog Page# N/A
  • UNSPSC# 46171610
Weatherproof IP Camera,w/SD Card Slot close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Weatherproof IP Dome Camera
  • Lens Auto Iris Varifocal
  • Power Required 12VDC
  • Length 6"
  • Width 6"
  • Height 5"
  • Diameter 6"
  • Focal Length 3.60 to 16.00mm
  • Min. Light Level 0.2 Lux
  • Line Resolution 2.0 mp
  • Power Supply Not Included, Use 5JGJ6
  • Power Consumption 2A
  • Mount Wall or Ceiling
  • S/N Ratio Greater Than 42dB
  • Scanning Progressive
  • Pixels 1600(H) x 1200 (V)
  • Luminance Factor .2 lux/0 lux IR on
  • Illumination IR LEDs
  • Day/Night Capable Day/Night
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • Includes 2 Year Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.