Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECO TECHNOLOGIES

Wall Mount Bracket for Speed Dome

  • Item# 5JGK4
  • Mfr. Model# WMSD10X
  • Catalog Page# N/A
  • UNSPSC# 46171610
Wall Mount Bracket for Speed Dome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Mount Bracket for Speed Dome
  • For Use With 5JGJ8
  • Fits 5JGJ8
  • Material Aluminum
  • Load Capacity 15 lb.
  • Mounting Wall
  • Height 12"
  • Width 8"
  • Length 18"
  • Color White
  • Function For Mounting 5JGJ8 Camera
  • Characteristics Optional Wall Mount For Speed Dome
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.