Navigation Menu New

Access My Account, Order History, Lists and more here.

2KJP3 T2510 UNSPSC # 52161512

Tap image to zoom.

Roll over image to zoom.

Transformer 25V, 2 in Overall Height (In.), 3 in Overall Length (In.)

  • Item # 2KJP3
  • Mfr. Model # T2510
  • UNSPSC # 52161512
  • Catalog Page # 2040 2040
Country of Origin Hong Kong. Country of Origin is subject to change.

Additional transformer works with most brands of horn speakers. Flange mount. Designed for telephone and microphone paging in loud environments, both indoors and out. Mounting brackets and hardware included.

Technical Specs

  • Item Transformer 25V
  • Type Multiple Tap
  • Overall Height (In.) 2 in
  • Overall Width (In.) 1 in
  • Overall Length (In.) 3 in
  • Power Taps @ 25V 10 W/5 W/2.5 W/1.25 W/0.625 W
  • Weight (Lbs.) 0.66 lb

Additional transformer works with most brands of horn speakers. Flange mount. Designed for telephone and microphone paging in loud environments, both indoors and out. Mounting brackets and hardware included.

Back to Top