Skip Content

DV
SPECO TECHNOLOGIES

Speakers,Indoor/Outdoor,White,9 In.,PK2

  • Item # 5GJT7
  • My Part #
  • Mfr. Model # SP5AWXW
  • Catalog Page # 2034
  • Catalog Group # G4036
  • UNSPSC # 52161512
Speakers,Indoor/Outdoor,White,9 In.,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

All-weather outdoor speaker features mesh aluminum grilles for protection. Adjustable brackets allow multiple mounting options.

View More

Technical Specs

  • Item Speakers
  • Type Indoor/Outdoor
  • Overall Height (In.) 9
  • Overall Width (In.) 6
  • Overall Length (In.) 6-1/4
  • Enclosure Color White
  • Enclosure Material ABS
  • Tweeter Dia. (In.) 3/4
  • Tweeter Composition Silk
  • Woofer Dia. (In.) 5-1/4
  • Woofer Composition Polypropylene
  • Watt (RMS) 40
  • Max. Wattage 80
  • Sensitivity (dB) 88 dB 1 w/1m
  • Impedance (Ohms) 8 ohm
  • Frequency Response 75Hz to 20kHz
  • Weight (Lbs.) 4.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None