Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


PIR Dome Camera, Indoor/Outdoor, 5-50mm

  • Item# 12L281
  • Mfr. Model# CVC5400DPVF
  • Catalog Page# N/A
  • UNSPSC# 46171610
PIR Dome Camera, Indoor/Outdoor, 5-50mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Technical Specs

  • Item PIR Dome Camera
  • Type Weather and Tamper Resistant
  • Voltage 12VDC/24VAC
  • Height (In.) 4
  • Dia. (In.) 5-1/2
  • Focal Length (mm) 5mm-50mm
  • Min. Light Level (Lux) 0.00002
  • Line Resolution 600
  • Power Supply Not Included
  • Mount Wall or Ceiling
  • S/N Ratio (dB) Greater Than 52
  • Scanning 2:1 Interlace
  • Pixels 811(H)*508(V) 768(H)*494(V)
  • Illumination 0.00002
  • For Use With Monitors and DVRs
  • Day/Night Capable Day/Night
  • Exposure Conditions -10 to +50 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions