ST
SPECO TECHNOLOGIES

PA Value Amplifier, 15 W

  • Item # 36H471
  • My Part #
  • Mfr. Model # PVL15A
  • Catalog Page # 2036
  • UNSPSC # 52161512
PA Value Amplifier, 15 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.65 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PA amplifier provides power to paging and music address systems. On-hold feature assures customers hear supplied music or dialogue. Features 600-ohm telephone connection, auto-mute background music during paging, and separate bass and treble controls.

View More

Technical Specs

  • Item PA Mixer Amplifier
  • Type PVL Series
  • Length (In.) 7-9/10
  • Width (In.) 8-1/4
  • Height (In.) 3
  • Output Watts 15
  • Output 4/8/16 Ohms, 70/25V
  • Inputs 2 Mics and 1 Auxiliary
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


PA Value Amplifier,15 W is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from very good performance. Replaced a larger Bogen TPU 35B. I do miss the wall mount format of the TPU35B, I subtracted one star for no wall mount, otherwise it is a very nice little amplifier.This amplifier is doing a very good job driving 2 wall speakers and 2 horn type speakers on a 25V line, while getting it's input from a 600 foot long cat5 twisted pair line, attached to a Bogen TPU35B in another building. Used for paging from our phone system. I attached a Bogen line transformer to the TPU35B, and it is driving the long line attached to this amplifier. Using the Auxiliary input. Works very well.
Date published: 2017-04-25
  • y_2019, m_1, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36H471, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.