Skip Content

DV
SPECO TECHNOLOGIES

Outdoor Color IP Camera,Dome,Fixed,3.7m

  • Item # 33RM70
  • My Part #
  • Mfr. Model # O2MD2
  • Catalog Page # N/A
  • UNSPSC # 46171610
Outdoor Color IP Camera,Dome,Fixed,3.7m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item IP Camera
  • HD Resolution 1080p
  • Camera Type Color
  • Camera Design Dome
  • Lens Fixed
  • Power Required 12VDC
  • Height 2-11/64"
  • Diameter 4-13/16"
  • Focal Length 3.70mm
  • Min. Light Level 0.0 Lux IR On, 0.2 Lux IR Off
  • Line Resolution 2.0 MP
  • Power Supply Not Included, Use 6LU85
  • Power Consumption 7W
  • Mount Ceiling, Surface
  • Scanning Progressive
  • Pixels 1920 x 1080
  • Illumination 12 IR LEDs @ 30 ft.
  • Indoor / Outdoor Outdoor
  • For Use With Monitors, DVRs
  • Day/Night Capable Day/Night
  • Operating Temp. Range -13 Degrees to 122 Degrees F
  • Includes Mounting Screws, L-Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products