Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
SPECO TECHNOLOGIES

Outdoor Color Camera,Dome,2 MP

  • Item # 20JZ60
  • My Part #
  • Mfr. Model # O2D4
  • Catalog Page # N/A
  • UNSPSC # 46171610
Outdoor Color Camera,Dome,2 MP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $369.00 / each

Web Price $907.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.63 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The outdoor color camera is encased by a vandal resistant dome, extending its durability so you can take full advantage of its features, including 2-way audio communication and true day/night operation.

View More

Technical Specs

  • Item IP Camera
  • HD Resolution 1080p
  • Camera Type Color
  • Camera Design Dome
  • Lens Auto Iris Varifocal
  • Power Required 12VDC
  • Height 3-5/8"
  • Diameter 5-7/64"
  • Focal Length 3.60 to 16.00mm
  • Min. Light Level 0.00 Lux IR On, 0.12 Lux IR Off
  • Line Resolution 2 MP
  • Power Supply Not Included, Use Mfr. No.: IPPOEINJ1295
  • Mount Wall, Ceiling, Surface
  • Pixels 1920 x 1080
  • Illumination 18 IR LEDs @ 49 ft.
  • Indoor / Outdoor Outdoor
  • Day/Night Capable Day/Night
  • Operating Temp. Range -4 Degrees to 122 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.