Skip Content


Outdoor Camera,Bullet,Dark Gray

  • Item # 49NU68
  • My Part #
  • Mfr. Model # HTINTB8GK
  • Catalog Page # 2040
  • UNSPSC # 46171610
Outdoor Camera,Bullet,Dark Gray close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $321.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.7 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speco Technologies® Outdoor Day/Night Intensifier™ Analog Bullet Camera amplifies extremely low light to produce usable color images in bright daylight or in near-complete darkness, with no need for IR LEDs. The built-in Gläcier™ heater circuitry allows the camera to continue to operate in extreme cold—down to -40°F.

View More

Technical Specs

  • Item Outdoor Camera
  • Type Bullet
  • Lens Auto Iris Varifocal
  • Voltage 12VDC/24VAC
  • Length (In.) 8-9/32
  • Height (In.) 3-61/64
  • Dia. (In.) 3-61/64
  • Focal Length (mm) 2.8 to 12
  • Min. Light Level (Lux) 0
  • Line Resolution 1000
  • Power Supply Not included
  • Power Consumption 12VDC, 400mA/24VAC, 150mA
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) More than 50
  • Scanning Progressive
  • Pixels 1312(H) x 1069(V)
  • Camera Body Color Dark Gray
  • Luminance Factor 0
  • Illumination Color Image by Amplifying Existing Light without IR LED's
  • Includes Heater
  • For Use With Monitors and DVRs
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions -40 Degrees to 140 Degrees F
  • Features Weather Resistant Operation, Automatic Thermostatic Sensor
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.