TP
SPECO TECHNOLOGIES

Network Video Recorder, Camera Inputs 16

  • Item # 54UA70
  • My Part #
  • Mfr. Model # N16NXP8TB
  • Catalog Page # 2046
  • Catalog Group # J6062
  • UNSPSC # 46171621
Network Video Recorder, Camera Inputs 16 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,058.97 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This simple to use SPECO TECHNOLOGIES Network Video Recorder (NVR) is easy to install and features a software program that can record video in a digital format to a USB flash drive, SD memory card, or other mass storage device. Unit is similar to a DVR, but this NVR unit takes video input over a network, as opposed to directly connecting to the NVR via a capture card or tuner. The video is streamed to the NVR for storage or remote viewing. This NVR model contains no dedicated video capture hardware.
Note: Before installing an NVR, determine if the NVR software will run on a workstation or if a server required.

View More

Technical Specs

  • Item Network Video Recorder
  • Number of IP Camera Inputs 16
  • Resolution 3840 x 2160
  • Recording Time Varies
  • Included Hard Drive Size 8 TB
  • Height 3"
  • Width 17-5/16"
  • Depth 16-13/64"
  • Max. Frames Per Second 30
  • Maximum Number of Hard Drives 4
  • Power Required 100 to 240VAC
  • Video Export Function USB Flash Drive, External HDD, Network
  • Network Interface 10/100/1000 Base-T
  • Dwell Time Settings 30 sec. to 5 min.
  • Recording Modes Continuous, Schedule, Motion, Sensor, Manual
  • Viewing Types Date/Time, Event, EZ Search, Archive, Log, Smartphone
  • Video Compression Format H.265
  • Video Output VGA, HDMI
  • Standards UL Listed
  • Includes Power Supply
  • Operating Temp. 14 Degrees to 131 Degrees F
  • Manufacturers Warranty Length 5 yr.
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.