Skip Content

C3
SPECO TECHNOLOGIES

Multiplexer,16 Channel

  • Item # 3KE33
  • My Part #
  • Mfr. Model # RMX16CD
  • Catalog Page # 2099
  • UNSPSC # 46171621
Multiplexer,16 Channel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $933.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.65 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Programmable to record 2 to 999 hr. of full-screen time-lapse images, and store up to 100 records of alarm and video loss. Features audible video loss and alarm detection alert, and time and date generator with 8-character camera title function. View in full-screen, multiscreen, or sequential switching mode with adjustable dwell time. Adjustable gain control during DVR playback

View More

Technical Specs

  • Item Multiplexer
  • Height 1-3/4"
  • Width 17"
  • Depth 9-3/4"
  • Voltage 120VAC
  • Characteristics Compatible with all Standard and Time Lapse VCR's, 16 Channel Full Screen, Mutli-Screen and Sequential Swithcher for Analog Cameras, For Use with Video Surveillance Analog Cameras and Monitors
  • Standards NTSC
  • Camera Inputs 16
  • Includes Time and Date Generator, 12VDC Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.