Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECO TECHNOLOGIES

17IN LCD Monitor, VGA

  • Item# 6DWR5
  • Mfr. Model# VGA17LCD
  • Catalog Page# N/A
  • UNSPSC# 46171610
17IN LCD Monitor,VGA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LCD Monitor
  • Type VGA
  • Screen Size 17"
  • Line Resolution 1280x1024 @75Hz
  • Width 16-3/8"
  • Height 16-3/4"
  • Depth 6-1/8"
  • Weight 8-3/8 lb.
  • Cabinet Color Black
  • Power Supply 12VDC
  • Voltage 12VDC
  • Built-In Amplifier
  • Includes Power Supply, Power Cord, User's Manual, Audio Cable, VGA Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None