Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECO TECHNOLOGIES

Indoor Color IP Camera, Traditional

  • Item# 22A901
  • Mfr. Model# O2T5
  • Catalog Page# N/A
  • UNSPSC# 46171610
Indoor Color IP Camera,Traditional close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Indoor Color IP Camera
  • Camera Type Color
  • Lens CS or Megapixel CS
  • Power Required 12VDC
  • Length 4-3/4"
  • Width 2-5/8"
  • Height 2-1/3"
  • Focal Length Dependent on Lens
  • Min. Light Level 0.2 Lux
  • Line Resolution 2.0 mp
  • Power Supply Not Included, Use 5JGJ6
  • Power Consumption 500mA
  • Mount Wall or Ceiling
  • S/N Ratio 42dB
  • Scanning Progressive
  • Pixels 1600(H) x 1200 (V)
  • Luminance Factor .2 lux
  • Day/Night Capable Day/Night
  • Operating Temp. Range 32 Degrees to 113 Degrees F, 8% to 80% RH
  • Includes 2 Year Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.