Skip Content

NC
SPECO TECHNOLOGIES

Indoor Color Camera,Covert PIR

  • Item # 22A903
  • My Part #
  • Mfr. Model # VL572PIR
  • Catalog Page # 2095
  • UNSPSC # 46171610
Indoor Color Camera,Covert PIR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $246.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SPECO TECHNOLOGIES® indoor color camera is a covert PIR (passive infrared) camera encased in a working PIR motion sensor housing. 1/4" color CCD image sensor and 3.6mm pinhole lens. White ABS plastic mount with fully adjustable wall or ceiling mount (included).

• Operating temperature: 14° to 122°F
• 12VDC power supply

View More

Technical Specs

  • Item Indoor Color Camera
  • Type Covert PIR
  • Lens Pinhole
  • Voltage 12VDC
  • Length (In.) 2
  • Width (In.) 2-3/4
  • Height (In.) 4-3/4
  • Focal Length (mm) 3.6
  • Min. Light Level (Lux) 1.0
  • Line Resolution 700
  • Power Supply Included
  • Power Consumption 130mA
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) More Than 46dB
  • Scanning Progressive
  • Pixels 512(H) x 492(V)
  • Luminance Factor 1.0 lux
  • Includes Mounting Bracket and Power Supply
  • Exposure Conditions 14 to 122 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.