Skip Content
DV
SPECO TECHNOLOGIES

Indoor Camera, Dome, Black, 3-53/64 in. H

  • Item # 45CD19
  • Mfr. Model # CVC6146H
  • Catalog Page # N/A
  • UNSPSC # 46171610
Indoor Camera,Dome,Black,3-53/64 in. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Indoor Camera
  • Type Dome
  • Lens Auto Iris Varifocal
  • Voltage 12VDC/24VAC
  • Height (In.) 3-53/64
  • Dia. (In.) 5-15/32
  • Focal Length (mm) 2.8 to 12
  • Min. Light Level (Lux) 0.01
  • Line Resolution 700
  • Power Supply Not included
  • Power Consumption 12VDC
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) 50
  • Scanning 2:1 Interlace
  • Pixels 1020(H) x 508(V)
  • Camera Body Color Black
  • Illumination No
  • For Use With Monitors and DVRs
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions 14 Degrees to 122 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.