Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SPECO TECHNOLOGIES IP Camera: Bullet, Fixed, 3.6 mm Max Focal Lg, 2MP, RJ45, 108° Max Viewing Angle

Item 
498X34
Mfr. Model 
O2iB68

Product Details

Catalog Page
N/A
Camera Design
Bullet
Lens Type
Fixed
Maximum Focal Length
3.6 mm
Resolution
2MP
Compatible Connector
RJ45
Maximum Viewing Angle
108 °
Minimum Viewing Angle
108 °
Minimum Focal Length
2.8 mm
Maximum Detection Distance
100 ft
Brand
SPECO TECHNOLOGIES
Image Sensor
1/1.8 CMOS
Operating Voltage
12V DC
Color Display
Color
Manufacturer Part Number
O2iB68
Overall Height
3 in
For Use With
Monitors; Network Video Recorders
Pixels
1920 x 1080
Overall Width
3 in
Maximum Operating Temperature
140 °F
Minimum Light Level
0.01 lux
Minimum Operating Temperature
-40 °F
Body Color
Gray
Power Consumption
5 W
Features
Preset Image Modes Offer Convenient Settings for Different Environments
Standards
FCC; RoHS
Indoor/Outdoor Usage
Indoor; Outdoor
Overall Length
7-3/8 in
Mounting Location
Ceiling; Surface; Wall
IP Rating
IP68
Night Capable
Day and Night
Includes
Junction Box
Sub-brand
Intensifier, Ultra Intensifier
Includes Power Supply
No
Input Type
No Inputs Included
Output Type
No Outputs Included
UNSPSC
46171610
Country of Origin
South Korea (subject to change)
Product Description

These surveillance network IP systems record footage in designated areas. Select items include cameras that use an existing network infrastructure for operation rather than manually wired for operation. These systems are often used when video content needs to be centralized and viewed by people in different locations.