Skip Content

DV
SPECO TECHNOLOGIES

IP Camera,Dome,1080p,50dB,3.70mm Focal L

  • Item # 49CX74
  • My Part #
  • Mfr. Model # O2MD2W
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera,Dome,1080p,50dB,3.70mm Focal L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item IP Camera
  • HD Resolution 1080p
  • Camera Type Color
  • Camera Design Dome
  • Lens Fixed
  • Power Required PoE or 12VDC
  • Length 4-51/64"
  • Height 2-11/64"
  • Diameter 4-51/64"
  • Focal Length 3.70mm
  • Min. Light Level 0 IR On, 0.2 IR Off
  • Line Resolution 2 MP
  • Power Supply Not included
  • Power Consumption 7W
  • Mount Wall, Ceiling, Surface
  • Scanning Progressive
  • Pixels 1920 x 1080
  • Camera Body Color White
  • Illumination Yes
  • Indoor / Outdoor Indoor/Outdoor
  • For Use With NVR, Monitors
  • Day/Night Capable Day/Night
  • Operating Temp. Range 13 Degrees to 122 Degrees F
  • IP Rating IP66
  • Standards FCC, Onvif
  • Includes Mounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.