TP
SPECO TECHNOLOGIES

Hybrid Video Recorder,w/6TB,16"Wx3-1/2"D

  • Item # 52VK45
  • My Part #
  • Mfr. Model # D16WHTM6TB
  • Catalog Page # N/A
  • UNSPSC # 46171621
Hybrid Video Recorder,w/6TB,16"Wx3-1/2"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,508.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hybrid Video Recorder
  • Number of Analog Camera Inputs 16
  • Number of IP Camera Inputs 16
  • Included Hard Drive Size 6 TB
  • Max. Frames Per Second 480 @ 5MP, 3MP, 2MP, 720p, 1080p, 960H
  • Video Export Function Cloud Archiving, USB or Network
  • Power Required 12VDC @ 6.67A
  • Height 19"
  • Width 16"
  • Depth 3-1/2"
  • Network Interface 10/100/1000 Base-T
  • Analog Camera Connection BNC
  • Resolution 2592x1944 @60Hz, 2098x1536 @60Hz, 1920x1080P @50Hz, 1280x720P @50Hz, 960H@ 60Hz
  • Maximum Number of Hard Drives 3
  • Recording Modes Continuous, Motion, Sensor, Schedule, Manual, Continuous/Sensor, Continuous/Motion
  • Viewing Types Date, Time, Event, Archive, Log, EZ Search, Smartphone
  • Video Compression Format H.264
  • Includes Remote Control, Batteries
  • Video Output HDMI, VGA, CVBS, SPOT, Loopouts
  • Standards ONVIF
  • Operating Temp. 41 Degrees to 104 Degrees F
  • Features Built-In Monitor, Free DDNS, Digital Deterrent, 2-Way Audio, EZ Search, EZ Wizards, S.M.A.R.T Function, Twitter Notifications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.