DV
SPECO TECHNOLOGIES

Hybrid Video Recorder, 17 in. H, 8 TB

  • Item # 49CC39
  • My Part #
  • Mfr. Model # D16WHS8TB
  • Catalog Page # N/A
  • UNSPSC # 46171621
Hybrid Video Recorder, 17 in. H, 8 TB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hybrid Video Recorder
  • Number of Analog Camera Inputs 16
  • Number of IP Camera Inputs 16
  • Included Hard Drive Size 8 TB
  • Max. Frames Per Second 480 @ 1080p, 720p, 960H, D1, CIF
  • Video Export Function USB, External HDD, Network
  • Power Required 12VDC @ 5A
  • Height 17"
  • Width 13-1/2"
  • Depth 3-1/2"
  • Network Interface 10/100/1000 Base-T
  • Resolution 1280 x 720, 1920 x 1080
  • Maximum Number of Hard Drives 2
  • Recording Modes Continuous, Motion, Sensor, Schedule, Manual, Continuous/Sensor, Continuous/Motion
  • Viewing Types EZ Search, Timeline, Event, Archive, Log, Smartphone
  • Video Compression Format H.264
  • Includes Remote Control, Batteries
  • Video Output HDMI, VGA, CVBS, SPOT, Loopouts
  • Operating Temp. 41 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation