Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECO TECHNOLOGIES

Bullet/Dome Hybrid Camera, Intensifier

  • Item# 3ADV6
  • Mfr. Model# HTINTD9
  • Catalog Page# N/A
  • UNSPSC# 46171610
Bullet/Dome Hybrid Camera,Intensifier close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Technical Specs

  • Item Weatherproof Dome Camera
  • Type Weatherproof
  • Lens Variable Focal
  • Voltage 12VDC/24VAC
  • Length (In.) 5-1/2
  • Width (In.) 5-1/2
  • Height (In.) 4-1/2
  • Focal Length (mm) 5 to 50
  • Min. Light Level (Lux) 0.002
  • Line Resolution 580
  • Power Supply Not Included, Use 6LU84
  • Power Consumption 210mA
  • Mount Ceiling/Wall/Surface
  • S/N Ratio (dB) 50
  • Scanning 2:1 Interlace
  • Pixels 811X508
  • Day/Night Capable Day/Night
  • Display Color
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None