Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECO TECHNOLOGIES

Bullet/Dome Hybrid Camera, Intensifier

  • Item# 3ADV4
  • Mfr. Model# HTINTD8
  • Catalog Page# N/A
  • UNSPSC# 46171610
Bullet/Dome Hybrid Camera,Intensifier close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Weatherproof Dome Camera
  • Type Weatherproof
  • Lens Variable Focal
  • Voltage 12VDC/24VAC
  • Length (In.) 5-1/2
  • Width (In.) 5-1/2
  • Height (In.) 4-1/2
  • Focal Length (mm) 2.8 to12
  • Min. Light Level (Lux) 0.002
  • Line Resolution 580
  • Power Supply Not Included, Use 6LU84
  • Power Consumption 210mA
  • Mount Ceiling/Wall/Surface
  • S/N Ratio (dB) 50
  • Scanning 2:1 Interlace
  • Pixels 811X508
  • Day/Night Capable Day/Night
  • Display Color
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.