Skip Content

TP
SPECO TECHNOLOGIES

Digital Video Recorder Kit,2-1/2" dia.

  • Item # 49YR71
  • My Part #
  • Mfr. Model # ZIPTW4B1
  • Catalog Page # 2037
  • UNSPSC # 46171621
Digital Video Recorder Kit,2-1/2" dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $955.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.2 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring EZ wizards for quick DVR system, network, and recording set up, this SPECO TECHNOLOGIES network video recorder kit allows you to easily search an event from thumbnails. The EZ copy mode lets you copy what you are playing onto a USB flash drive. Innovative DVR design allows mounting in an electrical room or equipment closet for hidden installations. Model is backwards compatible with all analog cameras and the UTC function allows for zoom/focus and OSD control over coax. The signal distance is up to 1600 ft. (using coax with a 100% copper center conductor and at least 95% braided copper shield). Recorder has built-in SMART (Self-Monitoring, Analysis and Reporting Technology for HDD) feature and model can switch between low and high quality stream during simultaneous Continuous + Motion or Continuous + Sensor recording modes for storage optimization. The Digital DeterrentĀ® feature can support up to 8 audio files for triggering during sensor or motion detection. Unit supports multiple PC-based browsers (Internet Explorer, Google Chrome, Firefox, Safari) and is PC and MacĀ® compatible. Kit includes cameras that feature HD-TVI 1080p at 30fps, 3.6mm fixed lens, weather resistant design, and IP66 compliant construction.

View More

Technical Specs

  • Item Digital Video Recorder Kit
  • Type Analog
  • Cable Length 60 ft.
  • Cable Type HDMI
  • Camera Height 2-1/2"
  • Camera Length 7-13/64"
  • Camera Resolution 1920x1080
  • Camera Voltage 12VDC
  • Camera Width 2-1/2"
  • Camera Diameter 2-1/2"
  • DVR Depth 3-1/2"
  • DVR Height 17"
  • DVR Width 13-1/2"
  • Focal Length 3.60mm
  • For Use With CCTV Camera Surveillance System
  • Format Type H.264
  • Hard Drive Size 1 TB
  • Includes (4) Outdoor HD-TVI Bullet Cameras, 3.6mm; 4 Ch. Wallmount DVR, 1TB
  • Lens Fixed
  • Min. Light Level 0 Lux (IR On), 0.1 Lux (IR Off)
  • Mount Ceiling, Surface, or Wall
  • Number of Channels 4
  • Recorder Voltage 12VDC
  • Recording Modes Schedule, Motion, Manual, Continuous, Sensor
  • Recording Time Variable, Depends On Recording Mode and SD Card
  • Display Color
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.