TP
SPECO TECHNOLOGIES

Digital Video Recorder, Channels 16, 3 TB

  • Item # 54UA85
  • My Part #
  • Mfr. Model # D16VX3TB
  • Catalog Page # 2041
  • Catalog Group # J6069
  • UNSPSC # 52161545
Digital Video Recorder, Channels 16, 3 TB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $988.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Record CIF resolution videos at speeds for high-quality imagery using this SPECO TECHNOLOGIES digital video recorder. Model features 11.264 compression technology to save storage space and it lets you record audio from up to 4 channels. Recorder supports Digital Deterrent® technology that triggers an audio message via motion detection or sensors.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type VX Series, HD-TVI Analog
  • Height 2"
  • Width 11-13/16"
  • Depth 9-29/32"
  • Max. Frames Per Second 240
  • Power Consumption 12VDC @ 5A
  • Voltage Rating 12VDC
  • Connection 10/100/1000 Base-TX
  • Number of Channels 16
  • Camera Inputs 16
  • Resolution 2688 x 1520, 2304 x 1296, 1920 x 1080
  • Recording Time Varies
  • Hard Drive Size 3 TB
  • Video Export Function USB, External HDD, Network
  • Characteristics Digital Deterrent, Free Mobile Apps, 2-Way Audio, EZ Search, EZ Wizards, S.M.A.R.T. Check, Free CMS, Free DDNS
  • Dwell Time Settings 1 sec. to 20 min.(Pre) / 1 sec. to 60 sec.(Post)
  • Recording Modes Continuous, Schedule, Motion, Sensor, Manual
  • Viewing Types Date/Time, Event, Museum, EZ Search, Archive, Log, Smartphone
  • Format Type H.264
  • Includes Mouse, Remote Control, Power Supply
  • Monitor Capacity HDMI, VGA, CVBS, SPOT
  • Operating Temp. 41 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.