WV
SPECO TECHNOLOGIES

Digital Video Recorder,8 CH,1TB,17inH

  • Item # 45TT56
  • My Part #
  • Mfr. Model # D8WVTPM1TB
  • Catalog Page # N/A
  • UNSPSC # 52161545
Digital Video Recorder,8 CH,1TB,17inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Digital Video Recorder
  • Type VT Wallmount Series, HD-TVI Analog
  • Height 17"
  • Width 13-1/2"
  • Depth 3-1/2"
  • Max. Frames Per Second 120 @ 1080p TVI, 240 @ 720p TVI & 960H
  • Power Consumption 12VDC @ 5A
  • Voltage Rating 12VDC
  • Number of Channels 8
  • Camera Inputs 8
  • Resolution 1024 x 768, 1280 x 720, 1280 x 1024, 1920 x 1080
  • Hard Drive Size 1 TB
  • Video Export Function USB, External HDD, Network
  • Image Type H.264
  • Characteristics Built-In Power Supply and Monitor, Digital Deterrent, Free Mobile Apps, Free DDNS, Free CMS, S.M.A.R.T. Check, 2-Way Audio, EZ Search, EZ Setup
  • Dwell Time Settings 1 sec. to 20 min.(Pre) / 1 sec. to 60 sec.(Post)
  • Recording Modes Continuous, Schedule, Motion, Sensor, Manual, Continuous/Motion, Continuous/Sensor
  • Viewing Types EZ Search, Timeline, Event, Archive, Log, Motion, Remote, Smartphone, Museum
  • Format Type H.264
  • Includes Remote Control, Mouse, Power Adaptor
  • Monitor Capacity HDMI, VGA, CVBS, SPOT
  • Operating Temp. 41 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products