Skip Content
C3
SPECO TECHNOLOGIES

Digital Video Recorder, 16 Channels, 1 TB

  • Item # 35XT01
  • Mfr. Model # D16HS1TB
  • Catalog Page # 2096
  • UNSPSC # 46171621
Digital Video Recorder,16 Channels,1 TB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,075.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features 16-channel DVR server with intelligent analytics and Windows® XP software. Provides IP camera support for most cameras including megapixel resolution. Dual VGA output. 720 x 480, 640 x 480, and 352 x 240 image sizes. E-Map feature allows local and remote camera, alarm input, and output selection for actual multilevel maps. Viewable image on iPhone® Android®, and Blackberry®.

View More

Technical Specs

  • Item Digital Video Recorder
  • Max. Frames Per Second 480
  • Video Export Function USB, External HDD, Network
  • Height 2-53/64"
  • Width 15"
  • Depth 13-13/32"
  • Resolution 1280 x 720, 1920 x 1080
  • Recording Modes Continuous, Motion, Sensor, Schedule, Manual, Continuous/Sensor, Continuous/Motion
  • Viewing Types EZ Search, Timeline, Event, Archive, Log, Remote, Smartphone
  • Includes Remote Control, Mouse, Rack Mount Hardware, Power Adaptor, Audio Cable
  • Standards ONVIF
  • Operating Temp. 41 Degrees to 104 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.