Skip Content

WV
SPECO TECHNOLOGIES

Digital Video Recorder,4CH,120 fps,500GB

  • Item # 33UD22
  • My Part #
  • Mfr. Model # D4CX500
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Video Recorder,4CH,120 fps,500GB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $511.00 / each

Web Price $723.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.2 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Video Recorder
  • Type CX Series, Analog
  • Height 2"
  • Width 10-13/32"
  • Depth 7-13/32"
  • Max. Frames Per Second 120 @ 960H, D1, CIF
  • Power Consumption 12VDC @ 5A
  • Voltage Rating 12VDC
  • Number of Channels 4
  • Camera Inputs 4
  • Resolution 1280(H) x 1024(V) / 1440(H) x 900(V) / 1920(H) x 1080(V)
  • Hard Drive Size 500 GB
  • Video Export Function USB or Network
  • Characteristics 960H, Digital Deterrent, 2-Way Audio, EZ Search, EZ Wizards, S.M.A.R.T Check, Free CMS, Free DDNS, Twitter(TM) Notifications
  • Recording Modes Continuous, Schedule, Motion, Sensor, Panic
  • Viewing Types Date/Time, Record Table, Calendar, Event, Motion, Museum, Text-In, EZ Search
  • Format Type H.264
  • Includes Remote Control and Power Supply
  • Monitor Capacity HDMI, VGA
  • Operating Temp. 41 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.