Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECO TECHNOLOGIES

Digital Video Recorder, CH 8,1 TB

  • Item# 14U250
  • Mfr. Model# D8CS1TB
  • Catalog Page# N/A
  • UNSPSC# 46171621
Digital Video Recorder,CH 8,1 TB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Digital Video Recorder
  • Type CS Series, Analog
  • Height 2-3/8"
  • Width 11-3/4"
  • Depth 9"
  • Max. Frames Per Second 240 @ CIF, 120 @ 2CIF, 60 @ D1
  • Power Consumption 12VDC @ 3A
  • Voltage Rating 12VDC
  • Connection BNC
  • Number of Channels 8
  • Camera Inputs 8
  • Resolution 720 x 480
  • Hard Drive Size 1 TB
  • Video Export Function USB or Network
  • Characteristics Digital Deterrent, Free Mobile Apps, Free DDNS, Free CMS, S.M.A.R.T. Check, 2-Way Audio, EZ Search, EZ Setup & Twitter(TM) Notifications, For Use with Analog Cameras, 3 Year Warranty
  • Dwell Time Settings 1-60 seconds
  • Recording Modes Continuous, Schedule, Motion, Sensor, Manual, Text-In
  • Viewing Types Timeline, Event, First, Last, Specific Time, Archive, Log, Museum, Text-In
  • Format Type H.264
  • Includes Remote Control and Power Supply
  • Monitor Capacity Video Outputs 1 BNC / 1 VGA
  • Standards N/A
  • Operating Temp. 41 to 104 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None