DV
SPECO TECHNOLOGIES

Component Video To HDMI Converter

  • Item # 36H481
  • My Part #
  • Mfr. Model # COMHDMI
  • Catalog Page # N/A
  • UNSPSC # 45111705
Component Video To HDMI Converter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PA System Accessories

Technical Specs

  • Item Converter
  • Type Component Video to HDMI
  • Material Plastic
  • Color Black
  • Depth 3-3/4"
  • Height 1"
  • Width 5-1/4"
  • Connector Type VGA & HDMI
How can we improve our Technical Specifications?

Compliance and Restrictions

None