Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECO TECHNOLOGIES

Install and Test Monitor, LCD, 4 In.

  • Item# 6LU93
  • Mfr. Model# VMS2
  • Catalog Page# 2517
  • UNSPSC# 46171612
Install and Test Monitor,LCD,4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $548.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Universal monitor is for use with security cameras, network video cameras, DVRs, quad splitters, multiplexers, and other video devices. Portable LCD color test monitor's headphone jack allows audio testing. Includes 12VDC power supply, 4-hr. rechargeable battery, charger, video cable, and carrying case.

View More

Technical Specs

  • Item Install and Test Monitor
  • Type Color Hand Held
  • Screen Size 4"
  • Line Resolution 480(H) x 234(V)
  • Display Color
  • Width 6"
  • Height 5-1/4"
  • Depth 3"
  • Weight 4-3/10 lb.
  • Cabinet Color Black
  • Power Supply 12 VDC
  • Power Rating 4.5W
  • Features RCA w/BNC Connection, Rechargeable Battery, 1 Year Warranty
  • Includes Carrying Case, Battery Charger, Video Cable
  • Standards RoHS
  • For Use With Surveilance Systems, DVRs and NVRs
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.