Skip Content

DV
SPECO TECHNOLOGIES

Camera,Bullet,White,1-9/64 in. H,48dB

  • Item # 45AU40
  • My Part #
  • Mfr. Model # CVC637HW
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera,Bullet,White,1-9/64 in. H,48dB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Camera
  • Type Bullet
  • Lens Fixed
  • Voltage 12VDC
  • Length (In.) 2-1/2"
  • Width (In.) 1-9/64"
  • Height (In.) 1-9/64"
  • Focal Length (mm) 3.6
  • Min. Light Level (Lux) 0.1
  • Line Resolution 700
  • Power Supply Not included
  • Power Consumption 12VDC, 120mA
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) More than 48
  • Scanning 2:1 Interlace
  • Pixels 1020(H) x 508(V)
  • Camera Body Color White
  • Illumination No
  • For Use With Monitors and DVRs
  • Day/Night Capable Day
  • Display Color
  • Exposure Conditions 14 Degrees to 122 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products