TP
SPECO TECHNOLOGIES

Camera, Bullet, Color Display, 3-61/64" W

  • Item # 415J96
  • My Part #
  • Mfr. Model # HTFB2TM
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera, Bullet, Color Display, 3-61/64" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $382.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Camera
  • Type Bullet
  • Lens Motorized
  • Voltage 12VDC/24VAC
  • Length (In.) 8-9/32
  • Width (In.) 3-61/64
  • Depth (In.) 8-9/32
  • Height (In.) 3-61/64
  • Focal Length (mm) 2.8 to 12
  • Min. Light Level (Lux) 0.001
  • Line Resolution 2 MP
  • Power Supply Not Included, Use 6LU84 or 6LU85
  • Power Consumption 12VDC, 520mA/24VAC, 230mA
  • Digital Video Camera Image Sensor 1/2.9 CMOS
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) 50
  • Scanning Progressive
  • Pixels 2000(H) x 1121(V)
  • Camera Body Color Dark Gray
  • Luminance Factor 0.001 lux
  • Illumination Color Image by Amplifying Existing Light without IR LED's
  • Includes Sunshield, Mounting Hardware
  • For Use With Monitors, HD-TVI DVRs
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions -4 Degrees to 140 Degrees F
  • Detection Range 0 to 90 ft.
  • IR Illuminator Wavelength 850nm
  • Features Full HD Resolution Over Coax, Flexible Intensifier Technology Fits Any Lighting Application, Adaptive IR LEDs, WDR, Built-In Heater and Anti-Fog Glass, Full OSD Operation, Additional Analog Output for 960H, IP66
  • Indoor/Outdoor Indoor,Outdoor
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.