DV
SPECO TECHNOLOGIES

Camera, Bullet, Color Display, 3-61/64" W

  • Item # 415J94
  • My Part #
  • Mfr. Model # HTB11TM
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera, Bullet, Color Display, 3-61/64" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Technical Specs

  • Item Camera
  • Type Bullet
  • Lens Auto Iris Varifocal
  • Voltage 12VDC/24VAC
  • Length (In.) 8-9/32
  • Width (In.) 3-61/64
  • Depth (In.) 8-9/32
  • Height (In.) 3-61/64
  • Focal Length (mm) 2.8 to 10
  • Min. Light Level (Lux) 0.001
  • Line Resolution 2 MP
  • Power Supply Not Included, Use 6LU84 or 6LU85
  • Power Consumption 12VDC, 500mA/24VAC, 195mA
  • Digital Video Camera Image Sensor 1/2.8 CMOS
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) More Than 50
  • Scanning Progressive
  • Pixels 2000(H) x 1121(V)
  • Camera Body Color Dark Gray
  • Luminance Factor 0.001 lux
  • Illumination Color Image by Amplifying Existing Light without IR LED's
  • Includes Sunshield, Mounting Hardware
  • For Use With Monitors, HD-TVI DVRs
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions -4 Degrees to 140 Degrees F
  • Detection Range Variable
  • Features Full HD Resolution Over Coax, Intensifier Technology Amplifies Existing Light with No Distance Limitations, WDR, Zoom/Focus Control Via Coax TVI, Scene Presets, Built-In Heater and Anti-Fog Glass, Vandal/Tamper Resistant, Full OSD Operation, Additional Analog Output for 960H, IP67
  • Indoor/Outdoor Indoor,Outdoor
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS 2011/65/EU Compliant.