Skip Content

TP
SPECO TECHNOLOGIES

CCTV Kit,Analog,0.001 Lux,1 TB,4 Chan

  • Item # 49NU70
  • My Part #
  • Mfr. Model # ZIPT471
  • Catalog Page # N/A
  • UNSPSC # 46171621
CCTV Kit,Analog,0.001 Lux,1 TB,4 Chan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,793.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.2 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item CCTV Kit
  • Type Analog
  • Camera Height 3-15/32"
  • Camera Resolution 1920 x 1080 @ 30fps, 1280 x 720 @ 60fps
  • Camera Voltage 24VAC/12VDC
  • Camera Diameter 5-7/64"
  • DVR Depth 10-5/16"
  • DVR Height 2-1/2"
  • DVR Width 13-13/32"
  • Focal Length 2.80 to 12.00mm
  • For Use With CCTV Camera Surveillance System
  • Format Type H.264
  • Hard Drive Size 1 TB
  • Includes (4) Dome Cameras, DVR, Remote Control, Mouse, Power Supply
  • Lens Auto Iris Varifocal
  • Min. Light Level 0.001 Lux
  • Mount Ceiling, Surface, or Wall
  • Number of Channels 4
  • Recorder Voltage 12VDC
  • Recording Modes Continuous, Motion, Sensor, Schedule, Manual, Continuous/Sensor, Continuous/Motion
  • Recording Time Variable, Depends On Recording Mode and SD Card
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.